Beli tool bit hss di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro.id Pisau Bubut HSSatribut:
- Material: HSS
- Type: M2
- Allwin Betel Bubut Kotak HSSatribut:
- Material: HSS
- SOMTA Square ToolbitDeskripsi:Square ToolbitsBlanks for the manufacture of tools for high tensile and heat resistant steels where high temperatures and abrasion may be expected during machining, 10° bevel at both ends.atribut:
- Standard: ISO 5421
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
- KADUR Planer Knife HSSatribut:
- Material: HSS (High-Speed Steel)
- K55 Flap Discatribut:
- Size (mm): 100x16
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Sumitomo Electric Holder Pahat Bubut PCBNatribut:
- Cut Angle Kr (Degrees): 75
- Hand: Left
- Clamp System: Lever lock
- Applicable Tip: Diamond 80 degrees
- Tip Clearance Angle (Degrees): 0
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
Daftar Harga tool bit hss Terbaru January 2026
| K55 Square Tool Bit HSS | Rp19.900 |
| monotaro.id Pisau Bubut HSS | Rp28.900 |
| ALDO Pisau Bubut HSS | Rp38.900 |
| Allwin Betel Bubut Kotak HSS | Rp16.900 |
| SOMTA Square Toolbit | Rp52.900 |
| KENNAMETAL Insert Bubut DIN Tips | Rp169.900 |
| K55 Carbide Tip YG6 | Rp1.799.900 |
| NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210 | Rp229.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type | Rp789.900 |
| KADUR Planer Knife HSS | Rp15.900 |
Data diperbarui pada 17/01/2026 (Harga belum termasuk PPN)